Motion
RA115RRB2
Ball Insert Bearing - Cylindrical Bore, 2 in ID
Mi Item #00147344
MFR #RA115RRB2
Price$220.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 2 in ID
Mi Item #00147344
MFR #RA115RRB2

Mfr description
RA115RRB-2 BRG
  • Bearing are an extended inner ring type with self-locking collar
  • Due to the positive contact, the land-riding R-Seal provides improved protection against harmful contaminants and retains lubricant under severe operation conditions
  • RA-RRB Series are factory prelubricated and have spherical outside diameters for use in housings with corresponding spherical inside surface to unrestricted initial alignment
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$220.70/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Inner Ring Width  
    30.18 mm
  • Outer Ring Width  
    22 mm
  • Outside Diameter  
    90 mm
  • Overall Width
    1.1875 in
  • Weight
    1.66 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    2500 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    8800 lbf
  • Radial Static Load Capacity
    4500 lbf
  • Series
    RA-RRB
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796053984
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)