Motion
10417702

LINK-BELT
10417702

Link-Belt Ball Insert Bearing - Straight Bore, 1.1250 in Bore Diam., 80 mm OD, 4.0000 in Width, Medium Duty
MI ITEM #00147394
MFR #10417702
Price$265.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
10417702

Link-Belt Ball Insert Bearing - Straight Bore, 1.1250 in Bore Diam., 80 mm OD, 4.0000 in Width, Medium Duty
MI ITEM #00147394
MFR #10417702

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$265.34/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Inner Ring Width  
    1.4375 in
  • Outer Ring Width  
    0.7087 in
  • Outside Diameter  
    80 mm
  • Overall Width
    4.0000 in
  • Weight
    1.42 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Duty Type
    Medium Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Grease Type
    Exxon Ronex MP Std
  • Internal Clearance
    C3 STANDARD
  • Manufacturer Catalog Number
    18SB52E08E3
  • Max Operating Temperature
    225 °F
  • Max Rpm
    650 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    5640 lbf
  • Radial Static Load Capacity
    4460 lbf
  • Relubricatable
    No
  • Retainer Material
    Nylon
  • Seal Material
    Buna-N
  • Seal Type
    E3 Triple Lip Seal
  • Series
    200 SERIES
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    662327185572

Overview

Mfr description
18SB52E08E3 BRG&SEAL 18SB5-2E08E3
  • 1 1/8" Unmounted, Non Relubricatable, Cylindrical OD, Square Ball Bearing, Triple Lip Contact Seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text