Motion
18S52E08E3 1 1/8 SQUARE BORE BALL BRG

LINK-BELT
18S52E08E3 1 1/8 SQUARE BORE BALL BRG

Link-Belt Ball Insert Bearing - Straight, 1.1250 in Bore, 80 mm OD, 4.0000 in Width
Mi Item #00147426
MFR #18S52E08E3 1 1/8 SQUARE BORE BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
18S52E08E3 1 1/8 SQUARE BORE BALL BRG

Link-Belt Ball Insert Bearing - Straight, 1.1250 in Bore, 80 mm OD, 4.0000 in Width
Mi Item #00147426
MFR #18S52E08E3 1 1/8 SQUARE BORE BALL BRG

Mfr description
18S52E08E3 BRG&SEAL 18S5-2E08E3
  • 1 1/8" Unmounted, Non Relubricatable, Spherical OD, Square Ball Bearing, Standard Duty, Triple Lip Contact Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Inner Ring Width
    1.4375 in
  • Outer Ring Width
    0.7087 in
  • Outside Diameter  
    80 mm
  • Overall Height
    3.0000 in
  • Overall Length
    4.0000 in
  • Overall Width  
    4.0000 in
  • Weight
    1.35 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Country of Origin
    Mexico
  • Duty Type
    Medium Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Long Description
    This Farm Implement Bearing is a square bore type with 1.2500 in bore diameter, no sealed closure specified, no outside diameter, no overall width specified within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog Number
    18S52E08E3
  • Max Operating Temperature
    225 °F
  • Max Rpm
    650 rpm
  • Product Type
    Agricultural & Farm Line Bearings
  • Radial Dynamic Load Capacity
    5640 lbf
  • Radial Static Load Capacity
    4460 lbf
  • Retainer Material
    Nylon
  • Seal Type
    E3 Triple Lip Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    662327185626
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)