Motion
16S5208E3 1 SQUARE BORE BALL BRG

LINK-BELT
16S5208E3 1 SQUARE BORE BALL BRG

Link-Belt Ball Insert Bearing - Straight, 1.0000 in Bore, 3.1496 in OD, 4.0000 in Width
MI ITEM #00147437
MFR #16S5208E3 1 SQUARE BORE BALL BRG
List Price$239.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
16S5208E3 1 SQUARE BORE BALL BRG

Link-Belt Ball Insert Bearing - Straight, 1.0000 in Bore, 3.1496 in OD, 4.0000 in Width
MI ITEM #00147437
MFR #16S5208E3 1 SQUARE BORE BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$239.35/each for your price

Overview

Mfr description
16S5208E3 BRG&SEAL 16S5-208E3
  • 1" Unmounted Non Relubricatable Spherical OD, Square Ball Bearing, Standard Duty, Triple Lip Contact Seal

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    1.0000 in
  • Outside Diameter
  • Overall Width
  • Snap Ring Included
    Without Snap Ring
  • Seal Type
    E3 Triple Lip Seal
  • Bearing Material
    Chrome Steel
  • Country of Origin
    Mexico
  • Max Rpm
    650 rpm
  • Finish Coating
    Uncoated
  • Outer Ring Width
    0.7087 in
  • Duty Type
    Standard Duty Sq Ball Brg
  • Inner Ring Width
    1.4375 in
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • Expansion Type
    Expansion Bearing (Floating)
  • Manufacturer Catalog Number
    16S5208E3
  • UPC_NO
    662327182021
  • Weight
    1.50 lbs
  • Radial Dynamic Load Capacity
    5640 lbf
  • Radial Static Load Capacity
    4460 lbf
  • Max Operating Temperature
    225 °F
  • Overall Height
    3.0000 in
  • Overall Length
    4.0000 in
  • Retainer Material
    Nylon
  • Product Type
    Agricultural & Farm Line Bearings
  • Long Description
    This Farm Implement Bearing is a straight bore type with 1.0000 in bore diameter, open closure, 80 mm outside diameter, and 4.0000 in overall width within Agricultural & Farm Line Bearings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text