Motion
209KRR3
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 1.0630 in Width, Double Sealed, Without Snap Ring
Mi Item #00147477
MFR #209KRR3
Price$149.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 1.0630 in Width, Double Sealed, Without Snap Ring
Mi Item #00147477
MFR #209KRR3

Mfr description
209KRR3 BRG
  • Super finished raceways
  • Quiet operations
  • Light 200 Series have a close dimensional balance between bore, outside diameter and width making them well-suited for applications with light to medium loads and high speed
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$149.64/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    0.049 in
  • Inner Ring Width
    1.063 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    85 mm
  • Overall Width  
    1.0630 in
  • Precision Rating
    Not Rated
  • Weight
    1.27 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Double Sealed
  • Component Type
    Assembly
  • Description
    209KRR3 BRG
  • Features & Benefits
    • Super finished raceways • Quiet operations • Light 200 Series have a close dimensional balance between bore, outside diameter and width making them well-suited for applications with light to medium loads and high speed
  • Finish Coating
    Uncoated
  • Internal Clearance
    P
  • Long Description
    This Radial/Deep Groove Ball Bearing is 45 mm straight bore, double sealed closure, 85 mm outside diameter, and 27 mm width for deep groove uses.
  • Manufacturer Catalog Number
    209KRR3
  • Manufacturer Upc Number
    087796041530
  • Max Operating Temperature
    120° C
  • Max Rpm
    2690 rpm
  • Maximum Operating RPM
    6666.667 RPM (grease), 7777.778 RPM (oil)
  • Min Operating Temperature
    -50° C
  • Precision Class
    ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    8160 lbf
  • Radial Static Load Capacity
    4600 lbf
  • Relubricatable
    No
  • Retainer Material
    Polymer
  • Rolling Element
    Ball
  • Row Type
    Single
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Self Aligning
    No
  • Series
    200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796041530
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)