Motion
24K209N 1 1/2 HEX BORE BALL BRG

LINK-BELT
24K209N 1 1/2 HEX BORE BALL BRG

Link-Belt Ball Insert Bearing - Straight, 1.5000 in Bore, 85 mm OD, 4.0000 in Width
MI ITEM #00147479
MFR #24K209N 1 1/2 HEX BORE BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
24K209N 1 1/2 HEX BORE BALL BRG

Link-Belt Ball Insert Bearing - Straight, 1.5000 in Bore, 85 mm OD, 4.0000 in Width
MI ITEM #00147479
MFR #24K209N 1 1/2 HEX BORE BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24K209N BRG&SEAL 24K209N
  • 1 1/2" Unmounted Hex Ball Bearing, Standard Duty, Single Lip Contact Seal, Spherical OD, Non-Relubricatable

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    1.5000 in
  • Outside Diameter
  • Overall Width
  • Snap Ring Included
    Without Snap Ring
  • Seal Type
    N Lip Seal
  • Bearing Material
    Chrome Steel
  • Operating Temperature Range
    -40 to +225 °F
  • Country of Origin
    China
  • Max Rpm
    4000 rpm
  • Finish Coating
    Uncoated
  • Outer Ring Width
    0.8661 in
  • Duty Type
    Medium Duty
  • Inner Ring Width
    1.1811 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Manufacturer Catalog Number
    24K209N
  • UPC_NO
    662327196066
  • Weight
    1.37 lbs
  • Radial Dynamic Load Capacity
    5670 lbf
  • Radial Static Load Capacity
    4590 lbf
  • Max Operating Temperature
    225 °F
  • Overall Height
    3.0000 in
  • Overall Length
    4.0000 in
  • Retainer Material
    Nylon
  • Product Type
    Agricultural & Farm Line Bearings
  • Long Description
    This Farm Implement Bearing is a straight bore type with 1.5000 in bore diameter, open closure, 85 mm outside diameter, and 4.0000 in overall width within Agricultural & Farm Line Bearings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text