1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LINK-BELT
R3209E3 45MM UNMOUNTED BALL BRG
45 mm Bore Diam., 85 mm OD, Direct Shaft Mount Locking
MI ITEM #
00147512
MFR #
R3209E3 45MM UNMOUNTED BALL BRG
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
LINK-BELT R3209E3 45MM UNMOUNTED BALL BRG
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LINK-BELT
R3209E3 45MM UNMOUNTED BALL BRG
45 mm Bore Diam., 85 mm OD, Direct Shaft Mount Locking
MI ITEM #
00147512
MFR #
R3209E3 45MM UNMOUNTED BALL BRG
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
R3209E3 BRG&SEAL R3-209E3
Specifications
Bore Diameter
45 mm
Outside Diameter
85 mm
Locking Device
Direct Shaft Mount
Product Type
Ball Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data