Motion
24R3209E3 1 1/2 ROUND BORE BALL BRG

LINK-BELT
24R3209E3 1 1/2 ROUND BORE BALL BRG

Farm Implement Bearing - Straight, 1.5000 in Bore
MI ITEM #00147521
MFR #24R3209E3 1 1/2 ROUND BORE BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
24R3209E3 1 1/2 ROUND BORE BALL BRG

Farm Implement Bearing - Straight, 1.5000 in Bore
MI ITEM #00147521
MFR #24R3209E3 1 1/2 ROUND BORE BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.5000 in

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Long Description
    This Farm Implement Bearing is a straight bore type with 1.5000 in bore diameter, no sealed closure specified, no outside diameter specified, within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog Number
    24R3209E3
  • Product Type
    Agricultural & Farm Line Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
24R3209E3 BRG&SEAL 24R3-209E3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text