Motion
10422143

LINK-BELT
10422143

Link-Belt Ball Insert Bearing - Straight, 1.2500 in Bore, 85 mm OD, 4.0000 in Width, Double Sealed
Mi Item #00147529
MFR #10422143
Price$215.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
10422143

Link-Belt Ball Insert Bearing - Straight, 1.2500 in Bore, 85 mm OD, 4.0000 in Width, Double Sealed
Mi Item #00147529
MFR #10422143

Mfr description
20S2209E3 BRG&SEAL 20S2-209E3
  • 1 1/4" Unmounted Square Ball Bearing, Standard Duty, Triple Lip Contact Seal, Spherical OD, Non-Relubricatable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.41/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Inner Ring Width
    1.4375 in
  • Outer Ring Width
    1.1875 in
  • Outside Diameter  
    85 mm
  • Overall Height
    3.0000 in
  • Overall Length
    4.0000 in
  • Overall Width  
    4.0000 in
  • Weight
    1.66 lbs

Details

  • Ball Retainer Material
    Nylon
  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    Mexico
  • Duty Type
    Medium Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    C3 STANDARD
  • Long Description
    This Farm Implement Bearing is a straight bore type with 1.2500 in bore diameter, open closure, 85 mm outside diameter, and 4.0000 in overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog Number
    20S2209E3
  • Max Operating Temperature
    225 °F
  • Max Rpm
    600 rpm
  • Maximum Operating RPM
    600 rpm
  • Number Of Rows
    1
  • Product Type
    Agricultural & Farm Line Bearings
  • Radial Dynamic Load Capacity
    5670 lbf
  • Radial Static Load Capacity
    4590 lbf
  • Relubricatable
    No
  • Retainer Material
    Nylon
  • Row Type Fill Slot
    No
  • Seal Material
    Buna-N
  • Seal Type
    E3 Triple Lip Seal
  • Series
    200 SERIES
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    662327188481
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)