Motion
210RRB6 AG

TIMKEN (FAFNIR)
210RRB6 AG

Agricultural Radial Special Bearing - Straight, 1.7313 in Bore, 90 mm OD, 30.16 mm Width, Double Sealed
Mi Item #00147541
MFR #210RRB6 AG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
210RRB6 AG

Agricultural Radial Special Bearing - Straight, 1.7313 in Bore, 90 mm OD, 30.16 mm Width, Double Sealed
Mi Item #00147541
MFR #210RRB6 AG

Mfr description
210 RRB6 AG BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.7313 in
  • Height
    1.5
  • Length
    3.8
  • Outside Diameter  
    90 mm
  • Overall Width  
    30.16 mm
  • Precision Rating
    Not Rated
  • Weight
    1.10 lbs, 1.9
  • Width
    3.9

Details

  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Double Sealed
  • Description
    210 RRB6 AG BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Catalog Number
    210RRB6 AG
  • Max Rpm
    3030 rpm
  • Product Type
    Agricultural & Farm Line Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)