Motion
DS210TTR5R

NTN
DS210TTR5R

Farm Implement Bearing - Straight, 1.7850 in Bore, 90 mm OD, 1.1890 in Width, Double Sealed
Mi Item #00147566
MFR #DS210TTR5R
Price$276.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
DS210TTR5R

Farm Implement Bearing - Straight, 1.7850 in Bore, 90 mm OD, 1.1890 in Width, Double Sealed
Mi Item #00147566
MFR #DS210TTR5R

Mfr description
DS210TTR5R BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$276.17/each

Specifications

Dimensions

  • Bore Diameter
    1.7850 in
  • Clearance
    CN
  • Outside Diameter  
    90 mm
  • Overall Width  
    1.1890 in
  • Precision Rating
    Class 0
  • Weight
    1.543 lb

Details

  • Bearing Material
    Through Hardened Steel
  • Bearing Type
    Agricultural & Farm Line Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    DS210TTR5R BRG
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    This Farm Implement Bearing is a straight bore type with 1.7850 in bore diameter, double sealed closure, 90 mm outside diameter, and 1.1890 in overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog Number
    DS210TTR5R
  • Manufacturer Upc Number
    4547359652956
  • Operating Temperature Range
    -40 to 250 ºF
  • Outer Ring Type
    Spherical
  • Product Type
    Agricultural & Farm Line Bearings
  • Radial Dynamic Load Capacity
    7850 lbf
  • Radial Static Load Capacity
    5200 lbf
  • Seal Material
    Nitrile Rubber
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359470130
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)