Motion
28R3210E3 1 3/4 ROUND BORE BALL BRG

LINK-BELT
28R3210E3 1 3/4 ROUND BORE BALL BRG

Link-Belt Ball Insert Bearing - Straight, 1.7500 in Bore, 90 mm OD, 4.0000 in Width
MI ITEM #00147583
MFR #28R3210E3 1 3/4 ROUND BORE BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
28R3210E3 1 3/4 ROUND BORE BALL BRG

Link-Belt Ball Insert Bearing - Straight, 1.7500 in Bore, 90 mm OD, 4.0000 in Width
MI ITEM #00147583
MFR #28R3210E3 1 3/4 ROUND BORE BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.7500 in
  • Inner Ring Width
    1.1875 in
  • Outer Ring Width
    1.1875 in
  • Outside Diameter  
    90 mm
  • Overall Height
    3.0000 in
  • Overall Length
    4.0000 in
  • Overall Width  
    4.0000 in
  • Weight
    1.61 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Country of Origin
    Mexico
  • Duty Type
    Medium Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Long Description
    This Farm Implement Bearing is a straight bore type with 1.7500 in bore diameter, open closure, 90 mm outside diameter, and 4.0000 in overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog Number
    28R3210E3
  • Max Operating Temperature
    225 °F
  • Max Rpm
    550 rpm
  • Product Type
    Agricultural & Farm Line Bearings
  • Radial Dynamic Load Capacity
    6090 lbf
  • Radial Static Load Capacity
    5220 lbf
  • Retainer Material
    Nylon
  • Seal Type
    E3 Triple Lip Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    662327197117

Overview

Mfr description
28R3210E3 BRG&SEAL 28R3-210E3
  • 1 3/4" Unmounted Round Ball Bearing, Standard Duty, Non-relubricatable, Spherical O.D. outer race, Triple Lip Contact Seal,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text