Motion
24SBG3211E3 1 1/2 SQUARE BORE BALL BRG

LINK-BELT
24SBG3211E3 1 1/2 SQUARE BORE BALL BRG

Link-Belt Ball Insert Bearing - Straight, 1.5000 in Bore, 3.9370 in OD, 4.0000 in Width
Mi Item #00147598
MFR #24SBG3211E3 1 1/2 SQUARE BORE BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
24SBG3211E3 1 1/2 SQUARE BORE BALL BRG

Link-Belt Ball Insert Bearing - Straight, 1.5000 in Bore, 3.9370 in OD, 4.0000 in Width
Mi Item #00147598
MFR #24SBG3211E3 1 1/2 SQUARE BORE BALL BRG

Mfr description
24SBG3211E3 BRG&SEAL 24SBG3-211E3
  • 1 1/2" Unmounted Square Ball Bearing, Standard Duty, Triple Lip Contact Seal, Cylidrical OD, Relubricatable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Inner Ring Width
    1.3125 in
  • Outer Ring Width
    1.3125 in
  • Outside Diameter  
    3.9370 in
  • Overall Height
    3.0000 in
  • Overall Length
    4.0000 in
  • Overall Width  
    4.0000 in
  • Weight
    2.55 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Country of Origin
    Mexico
  • Duty Type
    Medium Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Max Operating Temperature
    225 °F
  • Max Rpm
    500 rpm
  • Product Type
    Agricultural & Farm Line Bearings
  • Radial Dynamic Load Capacity
    7540 lbf
  • Radial Static Load Capacity
    6570 lbf
  • Retainer Material
    Nylon
  • Seal Type
    E3 Triple Lip Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    662327196110
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)