Motion
GW211PPB9
Farm Implement Bearing - Straight, 2.1950 in Bore, 13.2500 in OD, 1.5625 in Width, Double Sealed
MI ITEM #00147616
MFR #GW211PPB9
Your Price$162.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Implement Bearing - Straight, 2.1950 in Bore, 13.2500 in OD, 1.5625 in Width, Double Sealed
MI ITEM #00147616
MFR #GW211PPB9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$162.61/each(List $187.00)

Overview

Mfr description
GW211PPB9 BRG
  • Super finished raceways
  • Quiet operations
  • Light 200 Series have a close dimensional balance between bore, outside diameter and width making them well-suited for applications with light to medium loads and high speed
  • Relubricable
  • Wide Rings

Specifications

  • Type Of Bearing
    Ball Bearing
  • Bore Type
    Straight
  • Bore Diameter
    2.1950 in
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Seal Type
    Tri-Ply Seal
  • Internal Clearance
    P
  • Bearing Type
    Agricultural & Farm Line Bearings
  • Bearing Material
    Steel
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Max Rpm
    500 rpm
  • Cage Material
    Nylon
  • Finish Coating
    Uncoated
  • Description
    GW211PPB9 BRG
  • Application
    Agriculture Bearing
  • Precision Rating
    Not Rated
  • Inner Ring Width
    1.563 in
  • Series
    200
  • Manufacturer Catalog Number
    GW211PPB9
  • Manufacturer Upc Number
    087796042100
  • UPC_NO
    087796042100
  • Weight
    2.02 lbs
  • Radial Dynamic Load Capacity
    10800 lbf
  • Radial Static Load Capacity
    6570 lbf
  • Product Type
    Agricultural & Farm Line Bearings
  • Long Description
    This Farm Implement Bearing is a straight bore type with 2.1950 in bore diameter, double sealed closure, 100 mm outside diameter, and 1.5625 in overall width within Agricultural & Farm Line Bearings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text