Motion
35RB3211E3 2 3/16 ROUND BORE BALL BRG

LINK-BELT
35RB3211E3 2 3/16 ROUND BORE BALL BRG

Radial/Deep Groove Ball Bearing - Straight Bore, 2.1875 in ID, 3.9370 in OD, 1.3125 in Width, Double Sealed, Without Snap Ring
Mi Item #00147627
MFR #35RB3211E3 2 3/16 ROUND BORE BALL BRG
Price$237.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
35RB3211E3 2 3/16 ROUND BORE BALL BRG

Radial/Deep Groove Ball Bearing - Straight Bore, 2.1875 in ID, 3.9370 in OD, 1.3125 in Width, Double Sealed, Without Snap Ring
Mi Item #00147627
MFR #35RB3211E3 2 3/16 ROUND BORE BALL BRG

Mfr description
35RB3211E3 BRG&SEAL 35RB3-211E3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$237.73/each

Specifications

Dimensions

  • Bore Diameter  
    2.1875 in
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    3.9375 in
  • Overall Width  
    1.3125 in
  • Weight
    2.25 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    35RB3211E3 BRG&SEAL 35RB3-211E3
  • Internal Clearance
    C3
  • Long Description
    The 35RB3211E3 is a 2.1875 in bore radial/deep groove ball bearing with 3.9370 in OD, 1.3125 in width, straight design, double sealed type.
  • Manufacturer Catalog Number
    35RB3211E3
  • Manufacturer Upc Number
    662327200923
  • Max Operating Temperature
    225 °F
  • Max Rpm
    500 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    9800 lbf
  • Series
    200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    662327200923
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)