Motion
DC211TT3

NTN
DC211TT3

Farm Implement Bearing - Square, 1.5311 in Bore, 100 mm OD, 1.3110 in Width, Double Sealed
MI ITEM #00147635
MFR #DC211TT3
Price$229.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
DC211TT3

Farm Implement Bearing - Square, 1.5311 in Bore, 100 mm OD, 1.3110 in Width, Double Sealed
MI ITEM #00147635
MFR #DC211TT3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$229.06/each

Specifications

Dimensions

  • Bore Diameter
    1.5311 in
  • Clearance
    CN
  • Fillet Radius
    0.0787 in
  • Inner Ring Width
    1.3110 in
  • Outside Diameter  
    100 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    1.3110 in
  • Precision Rating
    Class 0
  • Weight
    2.60 lbs

Details

  • Application
    Agriculture Bearing
  • Bearing Material
    Through Hardened Steel
  • Bearing Type
    Agricultural & Farm Line Bearings
  • Bore Type
    Square
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    DC211TT3 SQUARE BORE BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    This Farm Implement Bearing is a square bore type with 1.5311 in bore diameter, double sealed closure, 100 mm outside diameter, and 1.3110 in overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog Number
    DC211TT3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359597202
  • Operating Temperature Range
    -40 to 250 ºF
  • Outer Ring Type
    Cylindrical
  • Product Type
    Agricultural & Farm Line Bearings
  • Radial Dynamic Load Capacity
    9800 lbf
  • Radial Static Load Capacity
    6550 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    7AS
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359468731

Overview

Mfr description
DC211TT3 SQUARE BORE BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text