Motion
24S3211E3

LINK-BELT
24S3211E3

Link-Belt Agricultural & Farm Line Bearing - Straight, 1.5000 in Bore, 3.9370 in OD, 4.0000 in Width
MI ITEM #00147652
MFR #24S3211E3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
24S3211E3

Link-Belt Agricultural & Farm Line Bearing - Straight, 1.5000 in Bore, 3.9370 in OD, 4.0000 in Width
MI ITEM #00147652
MFR #24S3211E3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24S3211E3 BRG&SEAL 24S3-211E3
  • 1 1/2" Unmounted Square Ball Bearing, Standard Duty, Triple Lip Contact Seal, Spherical OD, Non-Relubricatable

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    1.5000 in
  • Outside Diameter
  • Overall Width
  • Snap Ring Included
    Without Snap Ring
  • Seal Type
    E3 Triple Lip Seal
  • Bearing Material
    Chrome Steel
  • Max Rpm
    500 rpm
  • Finish Coating
    Uncoated
  • Duty Type
    Medium Duty
  • Outer Ring Width
    1.3125 in
  • Inner Ring Width
    1.3125 in
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • Expansion Type
    Expansion Bearing (Floating)
  • UPC_NO
    662327196141
  • Weight
    2.43 lbs
  • Radial Dynamic Load Capacity
    7540 lbf
  • Radial Static Load Capacity
    6570 lbf
  • Max Operating Temperature
    225 °F
  • Overall Height
    3.0000 in
  • Overall Length
    4.0000 in
  • Retainer Material
    Nylon
  • Product Type
    Agricultural & Farm Line Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text