Motion
YB216NL 1 UNMTD BALL BRG

LINK-BELT
YB216NL 1 UNMTD BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 1.0000 in Bore Diam., 2.0472 in OD, 3.0000 in Width, Standard Duty Ball Brg, Eccentric Locking Collar Locking
Mi Item #00147705
MFR #YB216NL 1 UNMTD BALL BRG
Price$135.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
YB216NL 1 UNMTD BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 1.0000 in Bore Diam., 2.0472 in OD, 3.0000 in Width, Standard Duty Ball Brg, Eccentric Locking Collar Locking
Mi Item #00147705
MFR #YB216NL 1 UNMTD BALL BRG

Mfr description
YB216NL BRG&COL YB216NL
  • 1" Unmounted Ball Bearing, Standard Duty, Eccentric Cam Locking Collar, Single Lip Contact Seal, Cylindrical OD, Non-Relubricatable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.86/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Bore Length
    1.7500 in
  • Fillet Radius
    0.0390 in
  • Inner Ring Width  
    1.3750 in
  • Outer Ring Width  
    0.5906 in
  • Outside Diameter  
    2.0472 in
  • Overall Width
    3.0000 in
  • Weight
    0.56 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Type
    Nylon
  • Duty Type
    Standard Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Eccentric Locking Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327152659
  • Max Operating Temperature
    225 °F
  • Max Rpm
    9600 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Retainer Material
    Nylon
  • Seal Type
    N Lip Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • Type Of Bearing
    Ball
  • UPC_NO
    662327152659
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)