Motion
YB219NL

LINK-BELT
YB219NL

Ball Insert Bearing - Straight Bore, 1-3/16 in Bore Diam., 2.4409 in OD, 3.0000 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #00147712
MFR #YB219NL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
YB219NL

Ball Insert Bearing - Straight Bore, 1-3/16 in Bore Diam., 2.4409 in OD, 3.0000 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #00147712
MFR #YB219NL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
YB219NL BRG&COL YB219NL
  • 1 3/16" Unmounted, Non Relubricatable, Cylindrical OD, Ball Bearing, Standard Duty, Eccentric Cam Locking Collar, Single Lip Contact Seal

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    3.0000 in
  • Max Operating Temperature
    225 °F
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Operating Temperature Range
    -40 to +225 °F
  • Radial Dynamic Load Capacity
    3380 lbf
  • Radial Static Load Capacity
    2530 lbf
  • Bearing Material
    Chrome Steel
  • Finish Coating
    Uncoated
  • Max Rpm
    5600 rpm
  • Retainer Material
    Nylon
  • Seal Type
    N Lip Seal
  • Expansion Type
    Expansion Bearing (Floating)
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • Grease Type
    Exxon Ronex MP Std
  • Manufacturer Upc Number
    662327152680
  • UPC_NO
    662327152680
  • Weight
    0.95 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought