Motion
DHU1 1/8 S209

TIMKEN (FAFNIR)
DHU1 1/8 S209

Flange-Mount Ball Bearing Unit - 1-1/8 in Bore, 4-Bolt Flange, Steel Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #00147745
MFR #DHU1 1/8 S209
Price$296.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
DHU1 1/8 S209

Flange-Mount Ball Bearing Unit - 1-1/8 in Bore, 4-Bolt Flange, Steel Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #00147745
MFR #DHU1 1/8 S209

Mfr description
DHU1 1/8 S209 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$296.73/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    5.0000 in
  • Bore Diameter  
    1-1/8 in
  • Overall Length Diameter  
    5.00 in
  • Weight
    1.96 lbs

Details

  • Bore Type
    Square
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Steel
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    087796062139
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    DHU
  • Type Of Bearing
    Ball
  • UPC_NO
    087796062139
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)