Motion
DHU1 1/2 R209

TIMKEN (FAFNIR)
DHU1 1/2 R209

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange, Steel Housing Material, Non-Expansion Bearing (Fixed), Molded Seal Seal
Mi Item #00147747
MFR #DHU1 1/2 R209
Price$421.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
DHU1 1/2 R209

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange, Steel Housing Material, Non-Expansion Bearing (Fixed), Molded Seal Seal
Mi Item #00147747
MFR #DHU1 1/2 R209

Mfr description
DHU1 1/2 R209 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$421.32/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    5.0000 in
  • Bore Diameter  
    1-1/2 in
  • Length Through Bore
    1-11/16 in
  • Overall Length Diameter  
    5.0000 in
  • Weight
    1.96 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Steel
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    087796062153
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    8150 lbf
  • Radial Static Load Capacity
    4000 lbf
  • Seal Type
    Molded Seal
  • Series
    209
  • Type Of Bearing
    Ball
  • UPC_NO
    087796062153
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)