Motion
DHU2 3/16 R211

TIMKEN (FAFNIR)
DHU2 3/16 R211

Flange-Mount Ball Bearing Unit - 2-3/16 in Bore, 4-Bolt Flange, Steel Housing Material, Non-Expansion Bearing (Fixed), Molded Seal Seal
Mi Item #00147753
MFR #DHU2 3/16 R211
Price$417.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
DHU2 3/16 R211

Flange-Mount Ball Bearing Unit - 2-3/16 in Bore, 4-Bolt Flange, Steel Housing Material, Non-Expansion Bearing (Fixed), Molded Seal Seal
Mi Item #00147753
MFR #DHU2 3/16 R211

Mfr description
DHU2 3/16R211 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$417.89/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    5.5000 in
  • Bore Diameter  
    2-3/16 in
  • Length Through Bore
    2-3/16 in
  • Overall Length Diameter  
    5.5000 in

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Steel
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    087796118744
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    10800 lbf
  • Radial Static Load Capacity
    5600 lbf
  • Seal Type
    Molded Seal
  • Series
    211
  • Type Of Bearing
    Ball
  • UPC_NO
    087796118744
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)