Motion
G1012KRRB TDCF

TIMKEN (FAFNIR)
G1012KRRB TDCF

Ball Insert Bearing - Cylindrical Bore, 3/4 in ID
MI ITEM #00147764
MFR #G1012KRRB TDCF
Price$150.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
G1012KRRB TDCF

Ball Insert Bearing - Cylindrical Bore, 3/4 in ID
MI ITEM #00147764
MFR #G1012KRRB TDCF

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$150.78/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Inner Ring Width  
    1.3438 in
  • Outer Ring Width  
    14 mm
  • Outside Diameter  
    47 mm
  • Overall Width
    1.3438 in
  • Weight
    0.48 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796157095
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    3200 lbf
  • Radial Static Load Capacity
    1400 lbf
  • Series
    G-KRRB
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796157095

Overview

Mfr description
G 1012 KRRB-TDCF BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought