Motion
G1115KRRB TDCF

TIMKEN (FAFNIR)
G1115KRRB TDCF

Ball Insert Bearing - Cylindrical Bore, 1-15/16 in ID
Mi Item #00147816
MFR #G1115KRRB TDCF
Price$341.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
G1115KRRB TDCF

Ball Insert Bearing - Cylindrical Bore, 1-15/16 in ID
Mi Item #00147816
MFR #G1115KRRB TDCF

Mfr description
G 1115 KRRB-TDCF BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$341.95/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Inner Ring Width  
    1.9375 in
  • Outer Ring Width  
    23 mm
  • Outside Diameter  
    90 mm
  • Overall Width
    1.9375 in
  • Weight
    2.24 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796157200
  • Max Rpm
    2500 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    8800 lbf
  • Radial Static Load Capacity
    4500 lbf
  • Series
    G-KRRB
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796157200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)