Motion
GC1200KPPB2

TIMKEN (FAFNIR)
GC1200KPPB2

Ball Insert Bearing - Hex Bore, 1-3/4 in Bore Diam., 3.9370 in OD, 2.2500 in Width
Mi Item #00147837
MFR #GC1200KPPB2
Price$336.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
GC1200KPPB2

Ball Insert Bearing - Hex Bore, 1-3/4 in Bore Diam., 3.9370 in OD, 2.2500 in Width
Mi Item #00147837
MFR #GC1200KPPB2

Mfr description
GC 1200 KPPB2 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$336.75/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/4 in
  • Outside Diameter  
    3.9370 in
  • Overall Width
    2.2500 in
  • Weight
    3.44 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Hex
  • Closure Type
    Double Sealed
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    087796105768
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    8800 lbf
  • Radial Static Load Capacity
    4500 lbf
  • UPC_NO
    087796105768
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)