Motion
GRA100RR
Ball Insert Bearing - Cylindrical Bore, 1 in ID
MI ITEM #00147860
MFR #GRA100RR
Price$90.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1 in ID
MI ITEM #00147860
MFR #GRA100RR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$90.96/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Inner Ring Width  
    21.44 mm
  • Outer Ring Width  
    15 mm
  • Outside Diameter  
    52 mm
  • Overall Width
    0.8438 in
  • Weight
    0.41 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796053229
  • Max Rpm
    4540 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    3450 lbf
  • Radial Static Load Capacity
    1560 lbf
  • Series
    GRA-RR
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796053229

Overview

Mfr description
GRA 100 RR BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought