Motion
RA200RR + COL

TIMKEN (FAFNIR)
RA200RR + COL

Ball Insert Bearing - Straight Bore, 2.0000 in Bore Diam., 100 mm OD
Mi Item #00147935
MFR #RA200RR + COL
Price$299.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
RA200RR + COL

Ball Insert Bearing - Straight Bore, 2.0000 in Bore Diam., 100 mm OD
Mi Item #00147935
MFR #RA200RR + COL

Mfr description
RA200RR + COL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$299.97/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Outside Diameter  
    100 mm

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    013992250988
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    013992250988
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)