Motion
50BB17
Idler Roller Chain Sprocket - 50 / 5/8 in, 1 Strand, 0.5000 in Bore, 17 Teeth, Steel Material
MI ITEM #00147985
MFR #50BB17
Price$91.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Roller Chain Sprocket - 50 / 5/8 in, 1 Strand, 0.5000 in Bore, 17 Teeth, Steel Material
MI ITEM #00147985
MFR #50BB17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$91.93/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Length Through Bore  
    0.4380 in
  • Outside Diameter  
    3.7200 in
  • Pitch  
    0.6250 in
  • Tooth Width
    0.3400 in
  • Weight
    0.82 lbs

Details

  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144174628
  • Number Of Strands Across
    1
  • Number Of Teeth  
    17
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Steel
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    685144174628

Overview

Mfr description
50BB17-IDLER SPROCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text