Motion
KSR16-L0-08-10-18-09

INA (SCHAEFFLER)
KSR16-L0-08-10-18-09

Idler Roller Chain Sprocket - Sintered Iron, Steel Material, 0.5000 in Pitch, 16.2 mm Bore, 18 Teeth, 40 mm Hub Diameter
MI ITEM #00147997
MFR #KSR16-L0-08-10-18-09
Price$132.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
KSR16-L0-08-10-18-09

Idler Roller Chain Sprocket - Sintered Iron, Steel Material, 0.5000 in Pitch, 16.2 mm Bore, 18 Teeth, 40 mm Hub Diameter
MI ITEM #00147997
MFR #KSR16-L0-08-10-18-09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$132.31/each

Specifications

Dimensions

  • Bore Diameter  
    16.2 mm
  • Hub Diameter
    40 mm
  • Length Through Bore  
    18.3 mm
  • Outside Diameter  
    78.6 mm
  • Pitch  
    0.5000 in
  • Tooth Width
    7 mm
  • Weight
    0.55 lbs

Details

  • Number Of Strands Across
    1
  • Number Of Teeth  
    18
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Sintered Iron, Steel
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4012802789980

Overview

Mfr description
KSR16-L0-08-10-18-09

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought