Motion
KSR16-L0-08-10-16-22

INA (SCHAEFFLER)
KSR16-L0-08-10-16-22

Idler Roller Chain Sprocket - 1 Strand, 16.2 mm Bore, 16 Teeth, Polyamide Material
MI ITEM #00147998
MFR #KSR16-L0-08-10-16-22
Price$70.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
KSR16-L0-08-10-16-22

Idler Roller Chain Sprocket - 1 Strand, 16.2 mm Bore, 16 Teeth, Polyamide Material
MI ITEM #00147998
MFR #KSR16-L0-08-10-16-22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$70.94/each

Specifications

Dimensions

  • Bore Diameter  
    16.2 mm
  • Length Through Bore  
    18.3 mm
  • Outside Diameter  
    1.5750 in
  • Pitch  
    0.5000 in
  • Tooth Width
    7 mm
  • Weight
    0.26 lbs

Details

  • Bearing Material
    Steel
  • Chain Number
    40
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012802823783
  • Material
    Plastic
  • Number Of Strands Across
    1
  • Number Of Teeth  
    16
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Polyamide
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4012802823783

Overview

Mfr description
KSR16-L0-08-10-16-22

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought