Motion
DHU491A
Flange-Mount Ball Bearing Unit - 1-3/4 in Bore, 4-Bolt Flange, Steel Housing Material, Non-Expansion Bearing (Fixed), Molded Seal Seal
MI ITEM #00148015
MFR #DHU491A
Price$150.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1-3/4 in Bore, 4-Bolt Flange, Steel Housing Material, Non-Expansion Bearing (Fixed), Molded Seal Seal
MI ITEM #00148015
MFR #DHU491A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$150.67/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    5.0000 in
  • Bore Diameter  
    1-3/4 in
  • Length Through Bore
    1-3/4 in
  • Overall Length Diameter  
    5.0000 in
  • Weight
    3.53 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Steel
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    087796062177
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    8150 lbf
  • Radial Static Load Capacity
    4000 lbf
  • Seal Type
    Molded Seal
  • Series
    209
  • Type Of Bearing
    Ball
  • UPC_NO
    087796062177

Overview

Mfr description
DHU491A BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text