Motion
22205CE4C3
Spherical Roller Bearing - 20 mm ID, 52 mm OD, 18 mm Width, Straight Bore, Open, C3
Mi Item #00148019
MFR #22205CE4C3
Price$177.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 20 mm ID, 52 mm OD, 18 mm Width, Straight Bore, Open, C3
Mi Item #00148019
MFR #22205CE4C3

Mfr description
22205CE4C3 STD.SMALL SPHER.ROL.BRGS
  • Design—elimination of the guide ring allowed for a design change that improves cage balance and strength
  • Material Technology—HPS series is made from NSK’s high-cleanliness Z steel
  • Special surface treatment of NSK spherical roller bearings increases resistance to wear
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$177.76/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    1.00 mm
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    18 mm
  • Precision Rating
    RBEC 1 (ISO Class Normal)
  • Weight
    0.37 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    8430.338 lbf
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Upc Number
    029176078101
  • Max Rpm
    9000 rpm
  • Maximum RPM (Grease)
    7100 rpm
  • Maximum Speed
    10000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • Static Load Capacity
    8317.933 lbf
  • UPC_NO
    029176078101
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)