Motion
22208E1A.M
Spherical Roller Bearing - 40 mm ID, 80 mm OD, 23 mm Width, Straight Bore, Open, C0
Mi Item #00148030
MFR #22208E1A.M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 40 mm ID, 80 mm OD, 23 mm Width, Straight Bore, Open, C0
Mi Item #00148030
MFR #22208E1A.M

Mfr description
22208E1A.M BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    23 mm

Details

  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Oil Grooves And Holes In Outer Ring
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)