Motion
22208EAKE4C3
Spherical Roller Bearing - 40 mm ID, 80 mm OD, 23 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #00148046
MFR #22208EAKE4C3
List Price$309.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 40 mm ID, 80 mm OD, 23 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #00148046
MFR #22208EAKE4C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$309.22/each for your price

Overview

Mfr description
22208EAKE4C3 STD.SMALL SPHER.ROL.BRGS
  • Design—Elimination of the guide ring allowed for a design change that improves cage balance and strength
  • Material technology—HPS series is made from NSK’s high-cleanliness Z steel
  • Special surface treatment of NSK spherical roller bearings increases resistance to wear
  • NSK also offers advanced material options: Super TF and TL steel, depending on application requirements
  • Advanced technology—NSK’s patented Molded Oil lubrication system is also available
  • Bearings are also available with an oil groove and holes in the outer ring for re-lubrication purposes
  • Optional inner ring oil groove and holes available
  • Seal technology—NSK offers different sealing materials depending on the operating temperature of the bearing
  • Cage materials—Available in steel, brass or polyamide depending on the requirements of the application
  • Manufacturing technology—Advanced production system guarantees outstanding quality control
  • Life—up to two times the operating life of industry standard spherical roller bearings
  • Reduced maintenance costs—downsizing to smaller bearings while improving performance and lengthening equipment operating life
  • Limiting speed up to 20% higher

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    25403.417 lbf
  • Country of Origin
    JP
  • Static Load Capacity
    22368.496 lbf
  • Maximum RPM (Grease)
    6700 rpm
  • Max Rpm
    8500 rpm
  • Operating Temperature Range
    Maximum of +200 °C
  • Cage Material
    Steel Cage
  • Bearing Material
    Steel
  • Precision Rating
    RBEC 1 (ISO Class Normal)
  • Finish Coating
    Uncoated
  • Outer Ring Width
    23 mm
  • Fillet Radius
    1.10 mm
  • Series
    222
  • Manufacturer Upc Number
    029176626296
  • UPC_NO
    029176626296
  • Harmonization Code
    8482300080
  • Weight
    1.15 lbs
  • Maximum Speed
    12000 rpm
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text