Motion
22208 EK/C3

SKF
22208 EK/C3

Spherical Roller Bearing - 40 mm ID, 80 mm OD, 23 mm Width, Tapered 1:12 Bore, C3
Mi Item #00148047
MFR #22208 EK/C3
Price$264.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
22208 EK/C3

Spherical Roller Bearing - 40 mm ID, 80 mm OD, 23 mm Width, Tapered 1:12 Bore, C3
Mi Item #00148047
MFR #22208 EK/C3

Mfr description
22208 EK/C3 BRG
  • Spherical Roller Bearing, Taper bore 1:12, Open, Steel cage, C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$264.81/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    1.00 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    23 mm
  • Precision Rating
    Not Rated
  • Weight
    1.17 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Bearing steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Bearing Steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Coating
    None
  • Coating Material
    None
  • Description
    Spherical Roller Bearing, Taper bore 1:12, Open, Steel cage, C3
  • Dynamic Load Capacity
    22144 lbf
  • Finish Coating
    None
  • Internal Clearance
    C3
  • Locating
    None
  • Lubrication
    None
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576651939
  • Max Rpm
    11000 rpm
  • Number Of Rows
    Double Row
  • Operating Temperature Range
    Maximum of +390 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Series
    222
  • Static Load Capacity
    20570 lbf
  • UPC_NO
    7316576651939
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)