Motion
22208KEJW33C3

TIMKEN
22208KEJW33C3

Spherical Roller Bearing - 40 mm ID, 80 mm OD, 23 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #00148048
MFR #22208KEJW33C3
Your Price$307.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
22208KEJW33C3

Spherical Roller Bearing - 40 mm ID, 80 mm OD, 23 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #00148048
MFR #22208KEJW33C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$307.65/each(List $353.80)

Overview

Mfr description
22208KEJW33C3 BRG
  • (W33) Standard lubrication holes and groove in outer ring

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Window
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Oil Groove and Holes In Outer Ring
  • Cage Material
    Steel Cage
  • Bearing Material
    Steel
  • Fillet Radius
    1.00 mm
  • Series
    222
  • Manufacturer Upc Number
    087796022744
  • UPC_NO
    087796022744
  • Weight
    1.13 lbs
  • Type Of Bearing
    Spherical Roller Bearings
  • Element Material
    Roller
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text