Motion
22211E1AK.M

FAG (SCHAEFFLER)
22211E1AK.M

Spherical Roller Bearing - 55 mm ID, 100 mm OD, 25 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #00148087
MFR #22211E1AK.M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
22211E1AK.M

Spherical Roller Bearing - 55 mm ID, 100 mm OD, 25 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #00148087
MFR #22211E1AK.M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22211E1AK.M BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Oil Grooves And Holes In Outer Ring
  • Cage Material
    Brass Cage
  • Series
    222
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text