Motion
22212CAME4C3
Spherical Roller Bearing - 60 mm ID, 110 mm OD, 28 mm Width, Straight Bore, Open, C3
MI ITEM #00148100
MFR #22212CAME4C3
Price$361.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 60 mm ID, 110 mm OD, 28 mm Width, Straight Bore, Open, C3
MI ITEM #00148100
MFR #22212CAME4C3

Mfr description
22212 CAM E4 C3 BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$361.63/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    1.50 mm
  • Outer Ring Width
    28 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    28 mm
  • Precision Rating
    RBEC 1 (ISO Class Normal)
  • Weight
    2.65 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Roller Bearing
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Upc Number
    029176102950
  • Max Rpm
    6000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • UPC_NO
    029176102950

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)