Motion
22213-E1A-M-C3

FAG (SCHAEFFLER)
22213-E1A-M-C3

Spherical Roller Bearing - 65 mm ID, 120 mm OD, 31 mm Width, Straight Bore, Open, C3
Mi Item #00148110
MFR #22213-E1A-M-C3
Price$437.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
22213-E1A-M-C3

Spherical Roller Bearing - 65 mm ID, 120 mm OD, 31 mm Width, Straight Bore, Open, C3
Mi Item #00148110
MFR #22213-E1A-M-C3

Mfr description
22213-E1A-XL-M-C3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$437.88/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    1.50 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    31 mm
  • Precision Rating
    Not Rated
  • Weight
    3.32 lbs

Details

  • Application
    Vibratory Applications
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Roller Guided
  • Closure Type
    Open
  • Description
    Spherical roller bearing 222..-E1A-XL-M, symmetric 2 outer ribs
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    6700 rpm
  • Maximum Speed
    7.000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    222
  • UPC_NO
    4026677847249
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)