Motion
22213CAME4C3
Spherical Roller Bearing - 65 mm ID, 120 mm OD, 31 mm Width, Straight Bore, Open, C3
Mi Item #00148111
MFR #22213CAME4C3
Price$342.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 65 mm ID, 120 mm OD, 31 mm Width, Straight Bore, Open, C3
Mi Item #00148111
MFR #22213CAME4C3

Mfr description
22213 CAM E4 C3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$342.63/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    1.50 mm
  • Outer Ring Width
    31 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    31 mm
  • Precision Rating
    RBEC 1 (ISO Class Normal)
  • Weight
    3.44 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Roller Bearing
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Upc Number
    029176091179
  • Max Rpm
    5300 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • UPC_NO
    029176091179
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)