Motion
22214EAC4
Spherical Roller Bearing - 70 mm ID, 125 mm OD, 31 mm Width, Straight Bore, Open, C4
Mi Item #00148122
MFR #22214EAC4
Price$407.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 70 mm ID, 125 mm OD, 31 mm Width, Straight Bore, Open, C4
Mi Item #00148122
MFR #22214EAC4

Mfr description
22214 EA C4 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$407.81/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    31 mm
  • Weight
    3.62 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Internal Clearance
    C4
  • Manufacturer Upc Number
    029176501678
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    222
  • UPC_NO
    029176501678
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)