Motion
HYA.22214KMBC3W33

GENERAL BEARING (SKF)
HYA.22214KMBC3W33

Spherical Roller Bearing - 70 mm ID, 125 mm OD, 31 mm Width, Tapered 1:12 Bore, Open
MI ITEM #00148134
MFR #HYA.22214KMBC3W33
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GENERAL BEARING (SKF)
HYA.22214KMBC3W33

Spherical Roller Bearing - 70 mm ID, 125 mm OD, 31 mm Width, Tapered 1:12 Bore, Open
MI ITEM #00148134
MFR #HYA.22214KMBC3W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    31 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    222

Overview

Mfr description
HYA.22214KMBC3W33 SPHERICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought