Motion
22214CAMKE4C3
Spherical Roller Bearing - 70 mm ID, 125 mm OD, 31 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #00148135
MFR #22214CAMKE4C3
Price$509.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 70 mm ID, 125 mm OD, 31 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #00148135
MFR #22214CAMKE4C3

Mfr description
22214CAMK E4 C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$509.77/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Fillet Radius
    1.50 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    31 mm
  • Weight
    1.58 kg

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical Roller Bearing, Series 222 , Nsk Hps High Performance Capacity
  • Dynamic Load Capacity
    216000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Manufacturer Upc Number
    029176091230
  • Max Rpm
    8000 rpm
  • Maximum RPM (Grease)
    4000 rpm
  • Maximum Speed
    8000 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • Static Load Capacity
    220000 N
  • UPC_NO
    029176091230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)