Motion
22216CAMKE4
Spherical Roller Bearing - 80 mm ID, 140 mm OD, 33 mm Width, Tapered 1:12 Bore
MI ITEM #00148148
MFR #22216CAMKE4
Your Price$517.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 80 mm ID, 140 mm OD, 33 mm Width, Tapered 1:12 Bore
MI ITEM #00148148
MFR #22216CAMKE4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$517.70/each(List $647.13)

Overview

Mfr description
22216 CAMKE4 BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    264000 N
  • Country of Origin
    JP
  • Static Load Capacity
    275000 N
  • Series
    222
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    029176085499
  • UPC_NO
    029176085499
  • Harmonization Code
    8482300080
  • Weight
    4.43 lbs
  • Maximum Speed
    3600 rpm
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text