Motion
22218 CC C4 W33

SKF
22218 CC C4 W33

Spherical Roller Bearing - 90 mm ID, 160 mm OD, 40 mm Width, Straight Bore, Open, C4
Mi Item #00148156
MFR #22218 CC C4 W33
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
22218 CC C4 W33

Spherical Roller Bearing - 90 mm ID, 160 mm OD, 40 mm Width, Straight Bore, Open, C4
Mi Item #00148156
MFR #22218 CC C4 W33

Mfr description
22218 CC C4 W33 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    40 mm
  • Weight
    7.31 lbs

Details

  • Application
    Heavy Duty
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Lubrication Hole Type
    No Holes
  • Operating Temperature Range
    392 Degrees °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • UPC_NO
    7316576652714
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)