Motion
22224CAME4
Spherical Roller Bearing - 120 mm ID, 215 mm OD, 58 mm Width, Straight Bore, Open, C0
MI ITEM #00148162
MFR #22224CAME4
Price$1,143.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 120 mm ID, 215 mm OD, 58 mm Width, Straight Bore, Open, C0
MI ITEM #00148162
MFR #22224CAME4

Mfr description
22224 CAME4 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,143.75/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    2.10 mm
  • Outer Ring Width
    58 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    58 mm
  • Precision Rating
    RBEC 1 (ISO Class Normal)
  • Weight
    19.84 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    NSKâ€s Tough and Long Life - TL - spherical roller bearings are engineered to outlast and outperform conventional bearing solutions in the high-heat conditions of dryer and calender sections of paper making machines, where bearing failures are an all-too-common obstacle to productivity
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Upc Number
    029176088278
  • Max Rpm
    3000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • UPC_NO
    029176088278

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)