Motion
22224 MB W33

ROLLWAY
22224 MB W33

Spherical Roller Bearing - 120 mm ID, 215 mm OD, 58 mm Width, Straight Bore, Open, C0
MI ITEM #00148164
MFR #22224 MB W33
Price$2,834.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
22224 MB W33

Spherical Roller Bearing - 120 mm ID, 215 mm OD, 58 mm Width, Straight Bore, Open, C0
MI ITEM #00148164
MFR #22224 MB W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,834.74/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    58 mm
  • Weight
    19.38 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Two-Piece
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Oil Grooves And Holes In Outer Ring
  • Manufacturer Product Page
  • Operating Temperature Range
    Maximum of 250 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    Spherical Roller 222 Series
  • UPC_NO
    637410054028

Overview

Mfr description
22224 MB W33 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text