Motion
22224CAMKC3W507

NSK CORP, BEARING DIV
22224CAMKC3W507

Spherical Roller Bearing - 120 mm ID, 215 mm OD, 58 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #00148166
MFR #22224CAMKC3W507
Price$1,420.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
22224CAMKC3W507

Spherical Roller Bearing - 120 mm ID, 215 mm OD, 58 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #00148166
MFR #22224CAMKC3W507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,420.78/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    58 mm
  • Weight
    19.84 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176821615
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    222
  • UPC_NO
    029176821615

Overview

Mfr description
22224CAMKC3W507 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text