Motion
22228 CCK/C5W33

SKF
22228 CCK/C5W33

Spherical Roller Bearing - 140 mm ID, 250 mm OD, 68 mm Width, Tapered 1:12 Bore, Open, C5
MI ITEM #00148169
MFR #22228 CCK/C5W33
Your Price$2,201.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
22228 CCK/C5W33

Spherical Roller Bearing - 140 mm ID, 250 mm OD, 68 mm Width, Tapered 1:12 Bore, Open, C5
MI ITEM #00148169
MFR #22228 CCK/C5W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,201.65/each(List $2,531.89)

Overview

Mfr description
22228 CCK/C5W33 BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    C5
  • Number Of Rows
    2
  • Max Rpm
    3200 rpm
  • Series
    222
  • Weight
    30.0 lbs
  • Locating
    None
  • Maximum Speed
    3200 rpm
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Lubrication
    None
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought