Motion
22234CAMKC3W507

NSK CORP, BEARING DIV
22234CAMKC3W507

Spherical Roller Bearing - 170 mm ID, 310 mm OD, 86 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #00148202
MFR #22234CAMKC3W507
Your Price$3,273.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
22234CAMKC3W507

Spherical Roller Bearing - 170 mm ID, 310 mm OD, 86 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #00148202
MFR #22234CAMKC3W507

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$3,273.00/each(List $4,091.25)

Overview

Mfr description
22234CAMKC3W507 BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Max Rpm
    1400 rpm
  • Operating Temperature Range
    Maximum of +200 °C
  • Cage Material
    Brass Cage
  • Bearing Material
    Steel
  • Precision Rating
    RBEC 1 (ISO Class Normal)
  • Finish Coating
    Uncoated
  • Outer Ring Width
    86 mm
  • Fillet Radius
    4.00 mm
  • Series
    222
  • Manufacturer Upc Number
    029176822032
  • UPC_NO
    029176822032
  • Harmonization Code
    8482300080
  • Weight
    62.13 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text